Print

DESCRIPTION

8 x 6 in. Standard Carbon Steel Weld Eccentric Reducer

GWERXU-WE

To see pricing and availability for these products, Create an Account.
Already a customer? Login

MORE SIZES AVAILABLE

SPECIFICATIONS

Clean Bagged
No
End Connection 2
Weld
End Connections
Weld
FM Approved
No
Fire Suppression System Rated
No
Fitting Size 2
6 in
Fitting Type
Eccentric
IAPMO Listed
No
NSF Certified
No
UL Listed
No