8 x 6 x 4 in. Kraft Plain Corrugated Regular Slotted Carton with 32ECT

You last purchased this on
 

8 x 6 x 4 in. Kraft Plain Corrugated Regular Slotted Carton with 32ECT

This product requires certification to purchase.
You last purchased this on
 

8 x 6 x 4 in. Kraft Plain Corrugated Regular Slotted Carton with 32ECT

  • Fast #
  • Part #LBTU080604
  • Item #7460252
  • Manufacturer Part #BTU080604
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Regular Slotted Carton (RSC)
  • Plain
  • Edge Crush Test: 32
  • Requires Certification

Specifications

Corrugated Strength:
200#, 32 ECT
Corrugated Wall Type:
Single Wall
Height:
4 in
Length:
8 in
Material:
Kraft Corrugated
Product Type:
Carton
Style:
RSC
UL Listed:
No
Width:
6 in