8 x 7 x 6-1/2 in. Wall Mount Bracket
8 x 7 x 6-1/2 in. Wall Mount Bracket
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Canister-base cradle
- Locking bar
- Provides easy access to wipes
- May be temporarily or permanently mounted
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Height:
- 8 in
- IAPMO Listed -:
- No
- Length:
- 7 in
- Material:
- Plastic
- Material Type:
- Vinyl
- Width:
- 6-1/2 in