8 x 8 x 4 in. Hub x FIPT Reducing, Clean-Out and DWV Schedule 40 PVC Tee with Plug
8 x 8 x 4 in. Hub x FIPT Reducing, Clean-Out and DWV Schedule 40 PVC Tee with Plug
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Documents
Specifications
- ASTM:
- ASTM D-2665, ASTM F-1866
- Clean Bagged:
- No
- End Connection 1:
- Hub
- End Connection 2:
- Hub
- End Connection 3:
- FIPT
- End Connections:
- Hub x FIPT
- FM Approved:
- No
- Fitting Size 1:
- 8 in
- Fitting Size 2:
- 8 in
- Fitting Size 3:
- 4 in
- Fitting Sizes:
- 8 in x 8 in x 4 in
- Fitting Type:
- Reducing, Cleanout, DWV
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Schedule Class:
- 40