8 x 8 x 4 in. Socket Reducing Schedule 40 PVC Wye
8 x 8 x 4 in. Socket Reducing Schedule 40 PVC Wye
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Peruvian Bronze; H: 17", W: 7 1/4", Ext: 9 1/2"
- 1 150W Edison Bulb Required
- Max Pressure at 100 PSI @ 73°F
Documents
Specifications
- ASTM:
- ASTM C-177, ASTM D-256, ASTM D-570, ASTM D-638, ASTM D-648, ASTM D-695, ASTM D-696, ASTM D-790, ASTM D-792, ASTM D-1784, ASTM D-2466, ASTM D-2863
- Clean Bagged:
- No
- Color Finish Name:
- White
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connection 3:
- Socket Weld
- End Connections:
- Socket Weld
- FM Approved:
- No
- Fitting Size 1:
- 8 in
- Fitting Size 2:
- 8 in
- Fitting Size 3:
- 4 in
- Fitting Sizes:
- 8 in x 8 in x 4 in
- Fitting Type:
- Reducing
- Length:
- 21-1/4 in
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 140
- NSF Certified:
- Yes
- Pressure - Maximum:
- 100 psi
- Schedule Class:
- 40