8 x 8 x 60 in. Galvanized Steel Rectangular Duct Pipe
8 x 8 x 60 in. Galvanized Steel Rectangular Duct Pipe
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Two piece design with slip and drive connection
- Galvanized steel
- Cross broke rectangular duct
- Manufacturer may vary based on your location
- Button lock longitudinal seam
Documents
Specifications
- Coating:
- Galvanized
- Duct Cleat Shape:
- S Cleat
- Gauge (metal):
- 28 ga
- Height:
- 8 in
- Length:
- 60 in
- Material:
- Steel
- Vent Duct Shape:
- Rectangular
- Width:
- 8 in