1/4 in. FIPT Threaded Straight Schedule 80 PVC 45 Degree Elbow
819 Series 1/4 in. FIPT Threaded Straight Schedule 80 PVC 45 Degree Elbow
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Smooth interior walls result in lower pressure loss and higher volume than conventional metal fittings
- PVC fittings never rust, scale, or pit, providing many years of maintenance-free service and extended system life
Specifications
- ANSI:
- ANSI B16.5
- ASTM:
- ASTM D-1784, ASTM D-1785, ASTM D-2467, ASTM D-2564
- Clean Bagged:
- No
- Collection:
- 819 Series
- Color Finish Name:
- Grey
- Elbow Degree:
- 45 DD
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- FM Approved:
- No
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Fitting Type:
- Elbow
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 73
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 150 psi
- Schedule Class:
- 80