2-1/2 in. Spigot x Socket Straight and Street Schedule 80 CPVC 45 Degree Elbow
827 Series 2-1/2 in. Spigot x Socket Straight and Street Schedule 80 CPVC 45 Degree Elbow
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- ASTM:
- ASTM D-1784, ASTM D-2464, ASTM D-2467
- Clean Bagged:
- No
- Collection:
- 827 Series
- Color Finish Name:
- Grey
- Elbow Degree:
- 45 DD
- End Connection 1:
- Spigot
- End Connection 2:
- Socket Weld
- End Connections:
- Spigot x Socket Weld
- FM Approved:
- No
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 2-1/2 in
- Fitting Sizes:
- 2-1/2 in
- Fitting Type:
- Straight, Street
- Material:
- Plastic
- Material Type:
- CPVC
- Maximum Temperature:
- 200
- NSF Certified:
- Yes
- Origin:
- Domestic
- Schedule Class:
- 80