This product requires certification to purchase.

3 x 2 in. Spigot x FPT Schedule 80 CPVC Bushing

838 Series 3 x 2 in. Spigot x FPT Schedule 80 CPVC Bushing

  • Fast #
  • Part #S838338C
  • Item #4486222
  • Manufacturer Part #838-338C
4.5 out of 5 Customer Rating

838 Series 3 x 2 in. Spigot x FPT Schedule 80 CPVC Bushing

  • Fast #
  • Part #S838338C
  • Item #4486222
  • Manufacturer Part #838-338C
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Spigot
End Connection 2
FPT
End Connections
Spigot x FPT
Fitting Size 1
3 in
Fitting Size 2
2 in
Fitting Sizes
3 in x 2 in
Characteristics & Features
Clean Bagged
No
Collection
838 Series
Color Finish Name
Grey
Fitting Type
Bushing
Material
Plastic
Material Type
CPVC
Proposition 65
WARNING: Cancer - www.P65Warnings.ca.gov
Schedule Class
80
Electrical & Operational Information
Maximum Temperature
200
Pressure - High
25
Warranty & Product Information
ANSI
ANSI B16.5, ANSI 61-G
ASTM
ASTM D-1784, ASTM F-439, ASTM F-441
FM Approved
No
NSF
NSF 61-G
NSF Certified
Yes
Origin
Domestic
Type
S838338C
UPC
054211178447