9 1.5/2 DB COLL W/DMPR
Part #SHMCDBDR8Y | Item #3869002 | Manufacturer Part #507DR89
Call for Pricing
EACH
Diameter:
SHIPPING INFORMATION
For additional assistance please call
1-800-721-2590.
Product Details
- Manufacturer may vary based on your location
Documents
Specifications
Diameter: 9 in
Duct Shape: Round
Gauge: 28
Height: 6-1/2 in
Material: Galvanized Steel
R value: R8
Type: T700FJTLT18S