9 in. Galvanized Steel Saddle in Round Duct
Part #SHMASTODY | Item #3687351 | Manufacturer Part #TA09D09
Call for Pricing
EACH
Diameter:
SHIPPING INFORMATION
For additional assistance please call
1-800-721-2590.
Product Details
- Adhesive round saddle with damper
- Galvanized steel, riveted construction
- Manufacturer may vary based on your location
Documents
Specifications
Diameter: 9 in
Duct Shape: Round
Gauge: 26
Material: Galvanized Steel