9 in. Galvanized Steel Saddle in Round Duct
Part #SHMST926Y | Item #4042549 | Manufacturer Part #5309.09-26
Call for Pricing
EACH
Diameter:
SHIPPING INFORMATION
For additional assistance please call
1-800-721-2590.
Product Details
- Manufacturer may vary based on your location
Documents
Specifications
ASTM Specifications: ASTM A653
Diameter: 9 in
Duct Shape: Round
Gauge: 26
Height: 12-1/8 in
Length: 6 in
Material: Galvanized Steel
Width: 6 in