9 x 6 in. Vinyl Ticket Holder
9 x 6 in. Vinyl Ticket Holder
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Quick access to documents
- Stand up to heavy use in tough work environments
Specifications
- Color Finish Name:
- Black
- Length:
- 9 in
- Material:
- Plastic
- Material Type:
- Vinyl
- Product Type:
- Ticket Holder
- Width:
- 6 in