9 x 7 x 7 in. Steel Duct Wye Branch
9 x 7 x 7 in. Steel Duct Wye Branch
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Diameter - Inside 1:
- 9 in
- Diameter - Inside 2:
- 7 in
- Diameter - Inside 3:
- 7 in
- Material:
- Steel
- Product Type:
- Assembled Insulated Wye
- R value:
- R6