90ft. x 3 in. 2-Ply Register Roll
90ft. x 3 in. 2-Ply Register Roll
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Two-ply paper; one white layer with a second yellow sheet underneath
- Restaurant keeps the original and copy is for the customer
- Used in POS systems that verify charges against a credit card
- Used in hotels, casinos, full service restaurants, grocery stores and retailers
Specifications
- Color Finish Name:
- Canary
- Length:
- 90 ft
- Product Type:
- Register Roll
- Width:
- 3 in