1-Light Wall Sconce in Aged Patina Iron with Etched Opal Glass Shade
Compositions 1-Light Wall Sconce in Aged Patina Iron with Etched Opal Glass Shade
Frequently Purchased Together
Product Details
- Constructed of steel, glass and stone for durable beauty
- Uses one 60-Watt medium base bulb, sold separately
- The Minka Lavery 1-Light Wall Sconce combines travertine stone with an aged iron finish.
- Instructions included for assembly and installation
- Etched opal glass creates a brilliant effect when illuminated
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Collection:
- Compositions
- Color Finish Category:
- Iron Tones
- Color Finish Name:
- Aged Patina Iron
- Depth:
- 4 in
- Energy Star Compliant:
- No
- Glass Type:
- Etched Opal
- Height:
- 15-1/4 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- T10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Contemporary
- Material:
- Glass
- Number of Lights:
- 1
- Watts:
- 60 W
- Width:
- 4-1/4 in