120W 2-Light Medium E-26 Incandescent Outdoor Wall Sconce in Brushed Aluminum

You last purchased this on
 
Kichler Lighting

Cylinder 120W 2-Light Medium E-26 Incandescent Outdoor Wall Sconce in Brushed Aluminum

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kichler Lighting

Cylinder 120W 2-Light Medium E-26 Incandescent Outdoor Wall Sconce in Brushed Aluminum

  • Fast #
  • Part #KK9246BA
  • Item #7172388
  • Manufacturer Part #9246BA
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Aluminum Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Additional Finishes': Architectural Bronze/White/Black/Brushed Aluminum/
  • Safety Rated: ETL_Damp
  • Ships Via: UPS
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Cylinder
Color Finish Category:
Greys
Color Finish Name:
Brushed Aluminum
Depth:
8-1/2 in
Dimmable:
No
ETL Listed:
Yes
Energy Star Compliant:
No
Height:
15 in
Indoor Outdoor:
Outdoor
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
BR40
Light Bulb Style:
Reflector
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Contemporary
Material:
Aluminum
Number of Lights:
2
Style:
Contemporary
UL Listed:
Suitable for Damp Locations
Volts:
120V
Wall Sconce Type:
Outdoor
Watts:
120 W
Weight:
2.6 lb
Width:
6 in