10000 BTU 115V Cool Only Through the Wall Air Conditioner

This product has been replaced by

No image available
Durastar CCY 10K BTU TTW AC COOL ONLY
Manufacturer Part #DRTAC101XNA1
You last purchased this on
 
Koldfront

10000 BTU 115V Cool Only Through the Wall Air Conditioner

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

No image available
Durastar CCY 10K BTU TTW AC COOL ONLY
Manufacturer Part #DRTAC101XNA1
Koldfront

10000 BTU 115V Cool Only Through the Wall Air Conditioner

  • Fast #
  • Part #KWTC10002WCO115V
  • Item #7343513
  • Manufacturer Part #WTC10002WCO115V
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • The included remote control allows you to comfortably control your desired cooling settings on the go!
  • Electronic Touch Control Panel allows for easy adjustments and temperature monitoring
  • A wall sleeve kit is required for proper installation (sold separately)
  • Wall size must have a minimum width of 25-1/2" and 15-1/4" height
  • Less obtrusive design compared to a window unit's that stick out of your window.
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
8.3
ANSI:
ANSI 484
Auto Switching Heat:
No
BTU Cooling Rating:
10000 Btu/h
CEC Compliant:
For Sale in CA
Color Finish Category:
Whites
Color Finish Name:
White
Decibel Rating (dB):
57.4 dB
Depth:
20-3/8 in
EER:
10.6
ETL Listed:
No
Energy Star Compliant:
No
Fan Speeds:
4
Green Product:
Yes, Energy Star
Hazardous Duty:
No
Height:
14-1/2 in
Installation Type:
Through The Wall
MA Approved -:
No
MBH:
10
Max CFM:
269 cfm
Maximum Temperature:
86
Minimum Temperature:
62
Moisture Removal:
55.8
Plug Type:
5-15P
Power Source:
Electric
Product Type:
Air Conditioner
Refrigerant:
R-410A
Sleeve Type:
Wall
Temperature Range:
62 to 86 Deg F
Tonnage:
.83 Ton
UL Listed:
UL 484
Volts:
115V
WaterSense Labeled:
No
Watts:
943 W
Weight:
68.2 lb
Width:
24-1/4 in