75W 1-Light Medium E-26 Incandescent Outdoor Wall Sconce in Black
Crittenden 75W 1-Light Medium E-26 Incandescent Outdoor Wall Sconce in Black
Frequently Purchased Together
Product Details
- For an eco-friendly lighting design, convert to LED bulbs to offer savings and reduce energy
- Designed for damp and wet environments allowing for direct water contact
- Supplied with 6.5-inches of wire
- A great choice for your do-it-yourself project
- Title 24 compliant if used with Joint Appendix (JA8) approved light bulbs listed in the California Energy Commission Appliance database.
- CETL listed for wet locations
- ENERGY STAR® Qualified
- 1-year manufacturer warranty
- The preferred brand choice of builders and electricians
- Decorative black finish to accent and brighten your room
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Crittenden
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Cord Length:
- 6-1/2 ft
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 8-1/2 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Wall Mount
- Length:
- 11-3/8 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Modern
- Material:
- Aluminum
- NSF Certified:
- No
- Origin:
- Global
- Power Source:
- Hardwired
- Product Type:
- Fixture
- Smart Home Enabled:
- No
- Style:
- Modern
- UL Listed:
- No
- Volts:
- 120V
- Wall Sconce Type:
- Outdoor
- Watts:
- 75 W
- Weight:
- 1.6 lb
- Width:
- 10 in