1.75 gpm 5-function H2Okinetic® Spray, Full Body Spray, Massage Spray, Full Spray with Massage and Pause Showerhead in Venetian Bronze
1.75 gpm 5-function H2Okinetic® Spray, Full Body Spray, Massage Spray, Full Spray with Massage and Pause Showerhead in Venetian Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Gives you the feeling of more water without using more water
- Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
- H2Okinetic® Shower technology sculpts water into a unique pattern, forming a powerful drench spray
- Spray settings include: H2Okinetic Power Drench spray, Full Body spray, Full Spray with Massage, Massaging spray, and Pause
- Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
- Water Sense® labeled showers use at least 20% less water than the industry standard-saving you money without compromising performance
- Spray settings include: H2OKinetic spray, Full Body spray, Full Spray with Massage, Massaging spray
- Installs in minutes
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Deck Plate Included:
- No
- Depth:
- 4 in
- EPA Compliant:
- Yes
- Faucet Material:
- Plastic
- Flow Rate:
- 1.75 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Material:
- Plastic
- Height:
- 13-3/5 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Wall Mount
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Plastic
- Maximum Height:
- 13-3/5 in
- NSF Certified:
- No
- Product Type:
- Faucet
- Shape:
- Other
- Showerhead Function:
- Multi
- Side Spray:
- No
- Smart Home Enabled:
- No
- Spray Type:
- Full Body, Full w/ Massage, H2Okinetic®, Massage, Pause
- Trim Only:
- No
- Type:
- Faucet
- UL Listed:
- No
- WaterSense Labeled:
- Yes
- Weight:
- 4.165 lb