60W 3-Light Candelabra Incandescent Semi-Flush Mount Ceiling Fixture in Matte Black
Durrell 60W 3-Light Candelabra Incandescent Semi-Flush Mount Ceiling Fixture in Matte Black
Frequently Purchased Together
Product Details
- Inside the frame nestle light bases reminiscent of vintage candlesticks on gently curving metal arms.
- A wooden column at the ceiling light’s center is coated in a cerused black finish and creates a mixed-element aesthetic.
- A round, open-cage frame coated in a farmhouse-style black finish highlights the light fixture’s rustic demeanor.
- Able to be fully dimmable with dimmable bulbs.
- Measures 16-inch width by 13-1/2-inch height.
- Uses three candelabra base bulbs that are sold separately (60w max - LED or incandescent).
- Perfect for rustic, farmhouse, or coastal settings.
- Ideal for any hallway, foyer, stairway, or kitchen.
- Progress Lighting products are designed for exceptional quality, reliability, and functionality.
- Includes installation instructions and mounting hardware.
Specifications
- ADA Compliant:
- No
- Collection:
- Durrell
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Diameter:
- 16 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 13-1/2 in
- Installation Type:
- Semi-flush Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Coastal, Farmhouse, Rustic
- Material:
- Steel
- Number of Lights:
- 3
- Power Source:
- Hardwired
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 60 W
- Weight:
- 6.5 lb