190 MBH Indoor Natural Gas Tankless Water Heater
This product has been replaced by
Manufacturer Part #100227704
190 MBH Indoor Natural Gas Tankless Water Heater
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Maximum flow rates up to 10.0 gpm
- Copper heat exchanger is 25x better heat transfer than stainless steel thus stabilizing outgoing water temperature quicker and reducing pressure drop across the heat exchanger
- Complies with SCAQMD rule 1146.2 and other air quality management districts with similar Nox emission requirements of 14 ng/J or 20 ppm
- Safety features include built in freeze protection, manual reset hi limit (up to 194° F), overheat cutoff fuse, inlet and outlet thermistors for constant temperature monitoring, air fuel ratio rod, flame sensor
- Fifteen-year limited warranty on heat exchanger in residential applications, 10-year limited warranty on heat exchanger in commercial applications, 5-year limited warranty on all parts
Specifications
- Application:
- Residential
- BTU:
- 190000
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Energy Star Compliant:
- Yes
- Flow Rate:
- 8 gpm
- Fuel Type:
- Natural Gas
- GSA Approved:
- No
- Green Product:
- Yes, Energy Star
- IAPMO Listed -:
- No
- Indoor Outdoor:
- Indoor
- MBH:
- 190
- Power Source:
- Gas
- UL Listed:
- No
- Vent Type:
- Direct Vent
- Water Heater Type:
- Tankless