190 MBH Indoor Non-condensing Natural Gas Tankless Water Heater
This product has been replaced by
Manufacturer Part #100227704
190 MBH Indoor Non-condensing Natural Gas Tankless Water Heater
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Indoor models include both a remote control and power cord as standard features
- Low NOx emissions
- Maximum flow rates up to 10.0 Gpm
- Venting and combustion - 4 in category III vent, vertical or horizontal installation, 50 ft max length, 5 elbows max ( 90° elbows = 5 ft equivalent length ), electronic ignition - no pilot light, 3 in combustion air intake
- Safety features - built in freeze protection, manual reset hi limit (set at 194°f), overheat cutoff fuse, inlet and outlet thermistors for instant temperature monitoring, flame sensor
- Complies with lead free standards
Specifications
- ANSI:
- ANSI Z21.10.3
- Application:
- Commercial, Residential
- BTU:
- 190000
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Condensing:
- No
- Depth:
- 9-1/2 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Energy Star Compliant:
- No
- Flow Rate:
- 8 gpm
- Fuel Type:
- Natural Gas
- GSA Approved:
- No
- Height:
- 20-1/4 in
- IAPMO Listed -:
- No
- Ignition System:
- Electric Ignition
- Indoor Outdoor:
- Indoor
- Input (MBH):
- 190 MBH
- Installation Type:
- Horizontal, Vertical
- MBH:
- 190
- Maximum Temperature:
- 194
- Power Source:
- Gas
- Supply Pipe Connection Size:
- 3/4 in
- Temperature Range:
- Up to 194 Deg F
- Type:
- AATI31000N000000
- UL Listed:
- No
- Uniform Energy Factor (UEF):
- 0.82
- Vent Type:
- Direct Vent
- Volts:
- 120V
- Water Heater Type:
- Tankless
- Weight:
- 38 lb
- Width:
- 13-3/4 in