199 gal. 277V Electric Commercial Water Heater

You last purchased this on
 
A.O. Smith

Dura-Power™ 199 gal. 277V Electric Commercial Water Heater

This product requires certification to purchase.
Brand image
You last purchased this on
 
A.O. Smith

Dura-Power™ 199 gal. 277V Electric Commercial Water Heater

  • Fast #
  • Part #ADEN120101024000
  • Item #2753829
  • Manufacturer Part #100133185
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Glass lined tank
  • Zinc plated copper sheaths for longer element life and medium watt density means lower surface temperature to minimize scale build-up and more surface to heat water
  • Designed for use as a recovery heater having its own storage tank
  • Simplified circuitry and color coded for ease of service
  • Temperature control and manual reset high temperature cut off per element
  • CSA certified and ASME rated T&P relief valve
  • Factory installed terminal block
  • Standard voltages 120, 277 single phase and 208, 240 and 480V unbalanced 3 phase delta
  • UL approved field conversion
  • Anode rod for maximum corrosion protection
  • Requires Certification

Specifications

ANSI:
ANSI Z223.1
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA C22.1, CSA 4.4
Capacity:
119 gal
Collection:
Dura-Power™
Color Finish Category:
Greys
Color Finish Name:
Grey
Diameter:
29-3/8 in
End Connection 1:
FNPT
End Connections:
FNPT
Energy Star Compliant:
No
Height:
62-7/16 in
IAPMO Listed -:
No
Ignition System:
Electronic Ignition
Material:
Steel
NSF Certified:
No
Number of Elements:
2
Phase:
Single Phase
Power Source:
Electric
Supply Pipe Connection Size:
3/4 in
UL Listed:
Yes
Volts:
277V
Water Heater Capacity Range:
Greater than 100 gal
Water Heater Type:
Tall
Watts:
6 kW