119 gal. Tall 24 kW Commercial Electric Water Heater

You last purchased this on
 
A.O. Smith

Gold Series 119 gal. Tall 24 kW Commercial Electric Water Heater

This product requires certification to purchase.
Brand image
You last purchased this on
 
A.O. Smith

Gold Series 119 gal. Tall 24 kW Commercial Electric Water Heater

  • Fast #
  • Part #ADRE12022F065000
  • Item #93399
  • Manufacturer Part #100122081
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Meets the standby loss requirements of the US Department of Energy and current edition of AHRAE/IESNA 90.1
  • Patented elements provide long life and superior scaling resistance
  • Designed for use as a recovery heater having its own storage tank
  • One temperature control and manual reset high temperature shut off per element
  • Standard voltages
  • Factory installed terminal block
  • Fusing protects all elements, thermostats, and internal wiring circuits against excess current flow
  • Glass lined tank
  • Three year limited tank and 1 year limited parts warranty
  • CSA certified and ASME rated T&P relief valve
  • Requires Certification

Specifications

ANSI:
ANSI Z21.22
Application:
Commercial
CEC Compliant:
For Sale in CA
CSA Certified:
CSA C22.1
Capacity:
119 gal
Collection:
Gold Series
Diameter:
29-1/2 in
Height:
62-1/4 in
Number of Elements:
6
Phase:
Three Phase
Power Source:
Electric
Pressure - High:
150
Supply Pipe Connection Size:
1-1/4 in
UL Listed:
No
Volts:
480V
Water Heater Capacity Range:
Greater than 100 gal
Water Heater Type:
Tall
Watts:
24 kW