80 gal. Tall 12.3 kW Commercial Electric Water Heater
Gold Series 80 gal. Tall 12.3 kW Commercial Electric Water Heater
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Incoloy Immersion heaters
- Glass lined Tank
- Heavy-duty medium watt density elements have Incoloy sheathing: Provide excellent protection against oxidation and scaling
- 208, 240 and 480V single-phase and three phase delta. Convertible from three-phase to single-phase (in field) and vice versa (except 208/54 kW). 277V single-phase also available
- Protects all elements, thermostats, and internal wiring circuits against excess current flow. Meets national electrical code requirements that non-ASME tanks must have internal fusing when current draw exceeds 48 amps. Available as an option on Canadian built heaters
- Standard voltages
- Fusing
- Three sizes: 50, 80 and 119 gallon capacity. Tank interior is coated with glass specially developed by A. O. Smith for water heater use. Tanks rated at 150 PSI (1034 kPa) working pressure
- Factory-installed. Just bring the service to heater and connect to block. Terminal block not supplied on 120V & 277 volt models. (No junction box on DEL6-20)
- Terminal block
Specifications
- Application:
- Commercial
- BTU:
- 40956
- CEC Compliant:
- For Sale in CA
- Capacity:
- 80 gal
- Collection:
- Gold Series
- Depth:
- 31 in
- Diameter:
- 25-1/2 in
- Energy Star Compliant:
- No
- Height:
- 60-1/4 in
- Lining of Tank:
- Glass
- MBH:
- 40.9
- Maximum Temperature:
- 180
- NSF Certified:
- Yes
- Number of Elements:
- 3
- Phase:
- Three Phase
- Power Source:
- Electric
- Pressure - High:
- 150
- Supply Pipe Connection Size:
- 1-1/4 in
- Temperature Range:
- 120 to 181 Deg F
- UL Listed:
- Yes
- Volts:
- 208V
- Water Connections:
- Top
- Water Heater Capacity Range:
- 51 - 100 gal
- Water Heater Type:
- Tall
- Watts:
- 12 kW
- Weight:
- 280 lb