119 gal. Tall 12.3 kW Commercial Electric Water Heater
Gold XI Series 119 gal. Tall 12.3 kW Commercial Electric Water Heater
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Advanced electronic control
- BMS
- Plain English text and animated icons display detailed operational and diagnostics information. Fault or Alert messages appear if an operational issue occurs. Immersion temperature control adjustable through a range of 90°F to 190°F
- Banks of heating elements (3 elements per bank) are energized according to adjustable (1 to 20°F) differential set points for each bank. First bank on is the last bank off. Helps reduce current surge and provides accurate water temperature control
- Control system automatically lowers the operating set point by a programmed value during user defined time periods. Seven-day clock may be programmed for night set back and or weekend shutdown to reduce operating cost and save money
- Linear sequencing
- Economy mode operation
- BACnet and Modbus compatible using optional BMS Gateway module. Call 888-928-3702 for information
- All models come standard with heavy duty incoloy elements
- Incoloy elements
Specifications
- Application:
- Commercial
- BTU:
- 40956
- CEC Compliant:
- For Sale in CA
- Capacity:
- 119 gal
- Collection:
- Gold XI Series
- Depth:
- 29-1/2 in
- Diameter:
- 29-1/2 in
- Energy Star Compliant:
- No
- Height:
- 62-1/4 in
- Lining of Tank:
- Glass
- MBH:
- 40.9
- Number of Elements:
- 3
- Phase:
- Three Phase
- Power Source:
- Electric
- Pressure - High:
- 150
- Supply Pipe Connection Size:
- 1-1/4 in
- Temperature Range:
- 90 to 190 Deg F
- UL Listed:
- Yes
- Volts:
- 208V
- Water Connections:
- Top
- Water Heater Capacity Range:
- Greater than 100 gal
- Water Heater Type:
- Tall
- Watts:
- 12 kW
- Weight:
- 431 lb