119 gal. Tall 54 kW Commercial Electric Water Heater

You last purchased this on
 
A.O. Smith

Gold XI Series 119 gal. Tall 54 kW Commercial Electric Water Heater

  • Fast #
  • Part #ADVE120221095000
  • Item #1255201
  • Manufacturer Part #100121102
4.3 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
A.O. Smith

Gold XI Series 119 gal. Tall 54 kW Commercial Electric Water Heater

This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Meets the thermal efficiency and/or standby loss requirements of the US Department of Energy and current edition of ASHRAE/ISENA 90.1
  • ICOMM compatible
  • Designed for use as a recovery heater having its own storage tank or booster for supplying sanitizing rinse water for dish washing
  • Factory installed terminal block allows for easy service connection to block
  • Glass lined tank
  • Power circuit fusing protects elements and contactors from short circuits, overloading or line surges
  • Linear sequencing banks of heating elements (3 elements per bank) are energized according to adjustable (1 to 20°) differential set points for each bank
  • Economy mode operation
  • Three year limited tank warranty
  • Magnetic contactors - heavy duty UL rated 100,000 cycles
  • Requires Certification

Specifications

ANSI:
ANSI Z21.22
Application:
Commercial
CEC Compliant:
For Sale in CA
CSA Certified:
CSA C22.1
Capacity:
119 gal
Collection:
Gold XI Series
Diameter:
29-1/2 in
Height:
62-1/4 in
Number of Elements:
9
Phase:
Three Phase
Power Source:
Electric
Pressure - High:
150
Supply Pipe Connection Size:
1-1/4 in
UL Listed:
No
Volts:
480V
Water Heater Capacity Range:
Greater than 100 gal
Water Heater Type:
Tall
Watts:
54 kW