119 gal. 7kW Electric Commercial Water Heater
LTE 120D Series 119 gal. 7kW Electric Commercial Water Heater
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Two 4.5 KW zinc plated copper sheathed elements are standard
- Top mounted recessed junction box
- Tank interior is coated with glass specially designed by AO Smith for water heater use
- 3-year limited tank and 1-year limited parts
- Maximum working pressure 150 psi
- Factory installed CSA certified and ASME rated temperature and pressure relief valve
- Enhanced flow brass drain valve
- COREGARD ™ ANODE ROD - Our anode rods have a stainless steelcore that extends the life of the anode rod allowing superior tank protection far longer than standard anode rods and ProLine Master products have increased anode protection with either longer, o
Specifications
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Capacity:
- 119 gal
- Collection:
- LTE 120D Series
- Diameter:
- 28 in
- Energy Star Compliant:
- No
- Height:
- 61-1/2 in
- IAPMO Listed -:
- No
- Material:
- Aluminum
- Maximum Temperature:
- 181
- NSF Certified:
- No
- Number of Elements:
- 2
- Phase:
- Three Phase
- Power Source:
- Electric
- Pressure - Maximum:
- 150 psi
- Supply Pipe Connection Size:
- 3/4 in
- Temperature Range:
- 120 to 181 Deg F
- UL Listed:
- UL 1453
- Volts:
- 208/240V
- Water Heater Capacity Range:
- Greater than 100 gal
- Water Heater Type:
- Tall
- Watts:
- 7 kW