30 gal. Short 6kW 2-Element Residential Electric Water Heater
ProLine® 30 gal. Short 6kW 2-Element Residential Electric Water Heater
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Application:
- Residential
- Capacity:
- 30 gal
- Collection:
- ProLine®
- Drain Location:
- Bottom
- Drain Valve Material:
- Brass
- End Connection 1:
- Male
- End Connection 2:
- Male
- End Connections:
- Male
- Energy Star Compliant:
- No
- First Hour Rating:
- 47
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Flow Rate:
- 21 gph
- Height:
- 39-3/4 in
- Indoor Outdoor:
- Indoor
- Media:
- Water
- Number of Elements:
- 2
- Phase:
- Single Phase
- Power Source:
- Electric
- Pressure - High:
- 150
- Pressure - Maximum:
- 300 psi
- Product Type:
- Water Heater
- Type:
- AENS30202773000
- Uniform Energy Factor (UEF):
- 0.89
- Volts:
- 208V
- Water Connections:
- Top
- Water Heater Capacity Range:
- 30 - 40 gal
- Water Heater Type:
- Short
- Watts:
- 6 kW