51 gal. Lowboy 6kW 2-Element Residential Electric Water Heater

You last purchased this on
 
A.O. Smith

ProLine® 51 gal. Lowboy 6kW 2-Element Residential Electric Water Heater

  • Fast #
  • Part #AENL50202772S45
  • Item #8066989
  • Manufacturer Part #100320493
4.3 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
A.O. Smith

ProLine® 51 gal. Lowboy 6kW 2-Element Residential Electric Water Heater

This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • DynaClean™ diffuser dip tube helps reduce lime and sediment buildup, maximizes hot water output and is made from long lasting PEX cross-linked polymer
  • Higher efficiency with eco-friendly non-CFC foam insulation, heat traps and other features combine to yield a higher Uniform Energy Factor that maximizes savings on operating costs
  • Enhanced heating elements - Dual 4500 watt elements for fast recovery and reliable operation with the incoloy stainless steel lower element lasting longer than a standard copper element
  • Approved for manufactured housing and all residential electric water heaters are compliant with HUD standards for mobile homes/manufactured housing
  • Enhanced flow brass drain valve which is standard on our residential water heaters, have a solid brass, tamper resistant, enhanced flow, ball type, drain valve
  • Meets UBC, CEC and HUD National Codes
  • Blue Diamond® glass coating provides superior corrosion resistance compared to industry standard glass lining
  • CoreGard™ anode rods have a stainless steel core that extends the life of the anode rod allowing superior tank protection far longer than standard anode rods
  • CSA certified and ASME rated T&P relief valve
  • Certified to UL 174 for household electric water heaters
  • Requires Certification

Specifications

ANSI:
ANSI Z21.22
Application:
Residential
CARB OTC LEED Compliant:
No
Capacity:
51 gal
Collection:
ProLine®
Diameter:
26-1/2 in
Drain Location:
Bottom
Drain Valve Material:
Brass
ETL Listed:
No
End Connection 1:
Male
End Connection 2:
Male
End Connections:
Male
Energy Star Compliant:
No
First Hour Rating:
51
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Flow Rate:
21 gph
GSA Approved:
No
Height:
36 in
IAPMO Listed -:
No
Indoor Outdoor:
Indoor
Lining of Tank:
Blue Diamond® Glass
Material:
Aluminum, Incoloy, Stainless Steel
Material Type:
Polymer
Media:
Water
Number of Elements:
2
Phase:
Single Phase
Power Source:
Electric
Pressure - High:
150
Pressure - Maximum:
300 psi
Product Type:
Water Heater
UL Listed:
UL 174
Uniform Energy Factor (UEF):
0.92
Volts:
240V
Water Connections:
Top
Water Heater Capacity Range:
51 - 100 gal
Water Heater Type:
Lowboy
Watts:
6 kW