40 gal. Short 40 MBH Residential Propane Water Heater
ProLine® XE 40 gal. Short 40 MBH Residential Propane Water Heater
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Power direct vent design
- Dynaclean diffuser dip tube helps reduce lime and sediment buildup and maximizes hot water out put and is made from long lasting PEX cross linked polymer
- Energy Star qualified
- Enhances flow brass drain valve that is solid brass, tamper resistant, ball type
- User-friendly state-of-the art electronic gas control provides more precise temperature control and has an LED control light which displays operation status and diagnostics information
- CSA certified and ASME rated T&P relief valve
- Blue Diamond glass coating provides superior corrosion resistance compared to industry standard glass lining
- Hot surface ignitor is more robust and reliable than standing pilot, and reduces energy consumption
- 6-year limited tank and parts warranty
Specifications
- ANSI:
- ANSI Z21.10.1, ANSI Z21.10.3
- Application:
- Residential
- BTU:
- 40000
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA 4.1, CSA 4.3
- Capacity:
- 40 gal
- Coating:
- Blue Diamond® Glass Coating
- Collection:
- ProLine® XE
- Diameter:
- 22 in
- Drain Location:
- Bottom
- Drain Valve Material:
- Brass
- ETL Listed:
- No
- Emission:
- Reduced NOx
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Energy Star Compliant:
- Yes
- First Hour Rating:
- 71
- Fuel Type:
- Propane
- Green Product:
- Yes, Energy Star
- Height:
- 58-1/4 in
- ISO:
- No
- Ignition System:
- Hot Surface Ignition
- Installation Type:
- Vertical Mount
- MBH:
- 40
- Material:
- Glass, Aluminum
- Material Type:
- Polymer
- Maximum Temperature:
- 155
- Power Source:
- Gas
- Pressure - Maximum:
- 150 psi
- Supply Pipe Connection Size:
- 3/4 in
- Temperature Range:
- Up to 155 Deg F
- UL Listed:
- No
- Uniform Energy Factor (UEF):
- 0.71
- Vent Type:
- Power Direct Vent
- Volts:
- 125V
- Water Connections:
- Top
- Water Heater Capacity Range:
- 30 - 40 gal
- Water Heater Type:
- Short