75 gal. Tall 100 MBH Residential Propane Water Heater
Vertex™ 75 gal. Tall 100 MBH Residential Propane Water Heater
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Power direct vent design - combined vertical and horizontal runs terminating through an outside wall
- Vents using PVC, CBVC, ABS or polypropylene pipe
- Helical internal heat exchanger - spiral heat exchanger keeps hot combustion gases in the tank longer to lengthen the heat transfer cycle
- Top fired Ultra-Low NOx gas burner
- Advanced electronic control - large LCD display, precise temperature control, advanced diagnostics and iCOMM™ compatible and can be monitored from remote locations
- Heavy-duty anodic protection provides even more protection against corrosion
- Blue Diamond® glass coating provides superior corrosion resistance compared to the industry standard glass lining
- Equipped with condensate drain tee and 96% efficient condensing design
- CSA certified and ASME rated T&P relief valve
Specifications
- AFUE:
- 96.00 %
- ANSI:
- ANSI Z21.10.3
- Application:
- Residential
- BTU:
- 100000
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA 4.1
- Capacity:
- 75 gal
- Collection:
- Vertex™
- Diameter:
- 27-3/4 in
- Drain Valve Material:
- Brass
- ETL Listed:
- No
- Emission:
- Ultra-Low NOx
- Energy Star Compliant:
- Yes
- First Hour Rating:
- 130
- Fuel Type:
- Propane
- Green Product:
- Yes, Energy Star
- Height:
- 64-3/4 in
- Lining of Tank:
- Blue Diamond® Glass
- MBH:
- 100
- Maximum Temperature:
- 160
- Power Source:
- Gas
- Pressure - Maximum:
- 150 psi
- Smart Home Enabled:
- No
- Supply Pipe Connection Size:
- 3/4 in
- Temperature Range:
- Up to 160 Deg F
- UL Listed:
- Yes
- Uniform Energy Factor (UEF):
- 0.86
- Vent Type:
- Power Direct Vent
- Water Connections:
- Side
- Water Heater Capacity Range:
- 51 - 100 gal
- Water Heater Type:
- Tall