Commercial Gas Boiler 750 MBH Natural Gas
VF™ Commercial Gas Boiler 750 MBH Natural Gas
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- The VF's modulating capability is virtually limitless, and the water heater's output is based strictly on the current system demand and the required BTUs needed to maintain the desired system set point temperature
- Complies with SCAQMD Rule 1146.2 and other Air Quality Management Districts with similar requirements for low Nox emissions
- The VF water heater is capable of firing from 100% to 25% or a 4:1 turndown ratio of rated input based on the current system demand
- Flexible venting solutions - multiple category II and IV direct and sidewall venting options
- High efficiency copper fin tube heat exchanger - vertical heat exchanger design encircles the burner with a combustion chamber that is a 360° wall of copper fin tubes
- Compact, low profile design has zero clearance on sides and vertical heat exchanger design allows small footprint and units that can fit through doors into elevators
- An all bronze factory sized pump standard - integrally pump control maximizes overall system efficiency by eliminating standby heat loss and converts residual heat into useable hot water
- Advanced modulating control - includes remote tank temperature sensor to install in the storage tanks which allows the tank temperature to be set at the water heater
- Factory start up included
Specifications
- ANSI:
- ANSI Z21.13
- Application:
- Commercial
- BTU:
- 750000
- Collection:
- VF™
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas
- Height:
- 52-1/8 in
- Ignition System:
- Hot Surface Ignition
- Input (MBH):
- 750 MBH
- Length:
- 30-3/8 in
- Material:
- Stainless Steel
- Phase:
- Single Phase
- Return Pipe Connection:
- 2-1/2 in
- Supply Pipe Connection Size:
- 2-1/2 in
- UL Listed:
- No
- Width:
- 23-1/8 in