1-1/4 in. Forged Brass FNPT Quarter Turn Gas Ball Valve

You last purchased this on
 
A.Y. McDonald

10710 1-1/4 in. Forged Brass FNPT Quarter Turn Gas Ball Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
A.Y. McDonald

10710 1-1/4 in. Forged Brass FNPT Quarter Turn Gas Ball Valve

  • Fast #
  • Part #M10710H
  • Item #449383
  • Manufacturer Part #4901-113
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI Z21.15
CSA Certified:
CSA B16.44
Coating:
Chrome Plated
Collection:
10710
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
Handle Material:
Steel
Handle Type:
Lever
Height:
2-9/25 in
Length:
3-7/20 in
MSS:
MSS SP-110
Material:
Forged Brass, Steel, Brass, Plastic
Material Type:
PTFE
Maximum Temperature:
125
Pressure Class:
2#
Recommended Valve Application:
Residential, Commercial, Industrial, Gas
UL Listed:
UL 842
Valve Body Material:
Forged Brass
Valve Body Style:
2 piece
Valve Disc Material:
Chrome Plated Brass
Valve Operator:
Quarter Turn
Valve Port Opening:
Full Port
Valve Seat Material:
PTFE
Valve Size:
1-1/4 in
Valve Stem:
Blowout-proof
Valve Type:
Gas Ball Valve
Weight:
8.43 lb
Width:
1-13/50 in