12 x 2 in. Stainless Steel Double Strap Saddle
12 x 2 in. Stainless Steel Double Strap Saddle
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM A-536 Grade 65-45-12
- AWWA:
- AWWA C-800
- End Connection 1:
- CC
- End Connections:
- CC
- Fits Pipe Size:
- 12 in
- Material:
- Stainless Steel
- Range (in):
- 12.75 in - 13.20 in
- Tap Size:
- 2 in