This product requires certification to purchase.

15 in. Frame & Cover

You last purchased this on
 
A.Y. McDonald

15 in. Frame & Cover

  • Fast #
  • Part #M74M32C
  • Item #1588313
  • Manufacturer Part #4174-026
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
A.Y. McDonald

15 in. Frame & Cover

  • Fast #
  • Part #M74M32C
  • Item #1588313
  • Manufacturer Part #4174-026
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 35
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Locking lid utilize silicon bronze pentagon bolt with copper and HDPE washers
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-48
Color Finish Name:
Black
Diameter:
18 in
Diameter - Inside 1:
11-1/2 in
Fitting Size 1:
15 in
Fitting Sizes:
15 in
Material:
Cast Iron
Pressure Class:
25#
Product Type:
Frame, Cover
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For mor information go to: www.P65Warnings.ca.gov.
Weight:
32 lb