16 x 1-1/2 in. CC Brass Double Strap Saddle

You last purchased this on
 
A.Y. McDonald

16 x 1-1/2 in. CC Brass Double Strap Saddle

This product requires certification to purchase.
Brand image
You last purchased this on
 
A.Y. McDonald

16 x 1-1/2 in. CC Brass Double Strap Saddle

  • Fast #
  • Part #M3825A16J
  • Item #3110373
  • Manufacturer Part #4148-207
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM B-584, ASTM B-62
AWWA:
AWWA C-800
End Connection 1:
CC
End Connections:
CC
Fits Pipe Size:
16 in
Material:
Silicon Bronze, Brass
NSF:
NSF 61
NSF Certified:
Yes
Tap Size:
1-1/2 in