3/4 in. CTS Compression x Yoke Star Nut Brass Angle Valve
3/4 in. CTS Compression x Yoke Star Nut Brass Angle Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI C800, ANSI 61, ANSI 372
- ASTM:
- ASTM B584, ASTM B62
- AWWA:
- AWWA C800
- End Connection 1:
- Compression
- End Connection 2:
- Yoke Star Nut
- End Connections:
- Compression x Yoke Star Nut
- Inlet Service Size:
- 3/4 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- OutletMeter Size:
- 5/8 in
- Pressure - High:
- 300