3/4 in. Flared x Meter Light Weight Angle Valve
3/4 in. Flared x Meter Light Weight Angle Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Angle meter ball valves are non-directional
- PTFE coated brass ball
- Angle ball valve operating head rotates 90 degree open to close
- Potable water
- End piece joint sealed with an EPDM O-ring and threaded locker
- Blow out proof EPDM port seals
-
Lead Law Compliant
Documents
Specifications
- AWWA:
- AWWA C800
- End Connection 1:
- Flare
- End Connection 2:
- Meter Swivel Nut
- End Connections:
- Flare x Meter Swivel Nut
- Inlet Service Size:
- 3/4 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- OutletMeter Size:
- 5/8 in
- Pressure - Maximum:
- 300 psi
- Valve Size:
- 3/4 in
- Valve Type:
- Angle Ball Valve
- Waterworks Application:
- Water
- Weight:
- 1.958 lb