3/4 in. FNPT x Yoke Angle Valve
3/4 in. FNPT x Yoke Angle Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Large wrench flats provided for proper installation
-
Lead Law Compliant
Documents
Specifications
- ASTM:
- ASTM B62, ASTM B584
- AWWA:
- AWWA C800
- End Connection 1:
- FPT
- End Connection 2:
- Yoke Star Nut
- End Connections:
- FPT x Yoke Star Nut
- Inlet Service Size:
- 3/4 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-19/20 in
- Material:
- Brass
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- OutletMeter Size:
- 5/8 in
- Pressure - Maximum:
- 100 psi
- Valve Size:
- 3/4 in
- Valve Type:
- Plug Valve
- Waterworks Application:
- Water
- Weight:
- 1.2 lb