3/4 in. Plug Yoke Angle Valve
3/4 in. Plug Yoke Angle Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- These angle valves come standard with 180 degree “open to close” operating head and are directional with an arrow to indicate the direction of flow
- Large wrench flats provides for proper installation
- Angle yoke plug valves include a meter star nut for connection to iron yoke bars and a wide variety of inlet configurations
- Potable water
-
Lead Law Compliant
Documents
Specifications
- AWWA:
- AWWA C800
- End Connection 1:
- Flare
- End Connection 2:
- Yoke Star Nut
- End Connections:
- Flare x Yoke Star Nut
- Inlet Service Size:
- 3/4 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- OutletMeter Size:
- 5/8 in
- Pressure - Maximum:
- 100 psi
- Valve Size:
- 3/4 in
- Valve Type:
- Plug Valve
- Waterworks Application:
- Water
- Weight:
- 1.57 lb