This product requires certification to purchase.

3/4 x 1 in. Flared x Female Flared Threaded Coupling

A.Y. McDonald

3/4 x 1 in. Flared x Female Flared Threaded Coupling

  • Fast #
  • Part #M74755FG
  • Item #3790100
  • Manufacturer Part #5130-024
5 out of 5 Customer Rating
Brand image
A.Y. McDonald

3/4 x 1 in. Flared x Female Flared Threaded Coupling

  • Fast #
  • Part #M74755FG
  • Item #3790100
  • Manufacturer Part #5130-024
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up  Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time
  • This product is not available for purchase in this region

All Sizes


Product Details

Product Description
  • Large wrench flats provided for proper installation
  • Designed and tested for cold potable water only
  • EPDM rubber gaskets are used
Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
End Connection 1
Flare
End Connection 2
Flare
End Connections
Flare
Fitting Size 1
3/4 in
Fitting Size 2
1 in
Fitting Sizes
3/4 in x 1 in
Characteristics & Features
Fitting Type
Reducing
Material
Brass
Proposition 65
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For mor information go to: www.P65Warnings.ca.gov.
Warranty & Product Information
ANSI
ANSI C800, ANSI 61, ANSI 372
ASTM
ASTM B62, ASTM B584
AWWA
AWWA C800
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 61, NSF 372
NSF Certified
Yes
UPC
053565420196