3/4 x 5/8 x 1 in. Q CTS Compression x Yoke Star Nut Reducing Water Service Brass Angle Yoke Stop
3/4 x 5/8 x 1 in. Q CTS Compression x Yoke Star Nut Reducing Water Service Brass Angle Yoke Stop
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Blow out proof EPDM port seals
- End piece joint sealed with an EPDM O-ring and thread locker
- PTFE coated brass ball
- Potable water
- Insert stiffeners required on all flexible plastic connections
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 372, ANSI 61, ANSI C800
- ASTM:
- ASTM B584, ASTM B62
- AWWA:
- AWWA C800
- Application:
- Potable Water
- Coating:
- PTFE
- End Connection 1:
- Yoke Star Nut
- End Connection 2:
- Yoke Star Nut
- End Connection 3:
- Compression
- End Connections:
- Yoke Star Nut x Compression
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 5/8 in
- Fitting Size 3:
- 1 in
- Fitting Sizes:
- 3/4 in x 5/8 in x 1 in
- Inlet Service Size:
- 3/4 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- OutletMeter Size:
- 5/8 in
- Pressure - Maximum:
- 300 psi
- Valve Size:
- 5/8 in
- Valve Type:
- Angle Ball Valve
- Weight:
- 1.703 lb