5/8 in. Meter Water Service Brass Bend Lead Free
5/8 in. Meter Water Service Brass Bend Lead Free
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Meter swivel nut includes wire seal hole and gasket
- 5/8" meter coupling - swivel x 1/2" MNPT 90°
-
Lead Law Compliant
Specifications
- ASTM:
- ASTM B-62, ASTM B-584
- AWWA:
- AWWA C800
- End Connection 1:
- Meter Swivel Nut
- End Connection 2:
- MNPT
- End Connections:
- Meter Swivel Nut x MNPT
- Fitting Size 1:
- 5/8 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 5/8 in x 1/2 in
- Fitting Type:
- Reducing
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Weight:
- 0.5 lb