5/8 x 3/4 in. Meter Idler Lead Free
5/8 x 3/4 in. Meter Idler Lead Free
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Designed to provide proper meter spacing for ease of installation
-
Lead Law Compliant
Specifications
- ASTM:
- ASTM B-62, ASTM B-584
- AWWA:
- AWWA C-800
- End Connection 1:
- Male Meter Threaded
- End Connection 2:
- Male Meter Threaded
- End Connections:
- Male Meter Threaded
- Fitting Size 1:
- 5/8 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 5/8 in x 3/4 in
- Fitting Type:
- Reducing
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 7-1/2 in
- Material:
- Copper, Brass
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Product Type:
- Meter Bar
- Type:
- Meter
- Weight:
- 0.7 lb