1/2 in. Brass MNPT x GHT No Kink Hose Bibb
72007BV 1/2 in. Brass MNPT x GHT No Kink Hose Bibb
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 125 WOG
- 1/2 in MNPT or SWT Combination
- Sizes: 1/2 in - 3/4 in
- 1/4 turn operation
-
Lead Law Compliant, Not Certified
Documents
Specifications
- Collection:
- 72007BV
- End Connection 1:
- MNPT
- End Connection 2:
- GHT
- End Connections:
- MNPT x GHT
- Handle Material:
- Aluminum
- Handle Type:
- Quarter Turn
- Height:
- 2-3/10 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Compliant Not Certified
- Length:
- 3-5/8 in
- Material:
- Brass
- NSF Certified:
- No
- No Kink:
- Yes
- Number of Handles:
- Single Handle
- Pressure - High:
- 125
- Recommended Valve Application:
- Commercial, Gas, Oil, Residential, Water
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Operator:
- Quarter Turn
- Valve Size:
- 1/2 in
- Valve Type:
- Hose Bibb
- Weight:
- 0.381 lb