78 in. Shut-Off Stationary Rod
78 in. Shut-Off Stationary Rod
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Please contact your local branch for availability in your area
- Coated with black dipped
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 5/8 in
- Length:
- 78 in
- Material:
- Steel
- Product Type:
- Stationary Rod