8 x 1 in. CC Stainless Steel Single Strap Saddle
8 x 1 in. CC Stainless Steel Single Strap Saddle
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Application:
- Ductile Iron Pipe, PVC Pipe
- End Connection 1:
- CC
- End Connections:
- CC
- Fits Pipe Size:
- 8 in
- Material:
- Stainless Steel
- NSF Certified:
- No
- Tap Size:
- 1 in