1-1/4 in. Cast Bronze FNPT Shut Off Valve
9702 1-1/4 in. Cast Bronze FNPT Shut Off Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ANSI:
- ANSI B1.20.1
- ASTM:
- ASTM B-584
- Collection:
- 9702
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Height:
- 4-31/50 in
- Length:
- 3-11/50 in
- Material:
- Cast Bronze
- Maximum Temperature:
- 250
- Pressure - Maximum:
- 125 psi
- Recommended Valve Application:
- Steam
- Valve Operator:
- Lever Handle
- Valve Size:
- 1-1/4 in
- Valve Stem:
- Non-rising
- Valve Type:
- Shut Off Valve